OATEY Plumbing Parts (Komponen Instalasi Pipa)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC30181501
CEC CompliantNon CEC Compliant
FeaturesProtects Bath Tub During Building and Renovations. Fits Standard Tubs 14 in to 16 in Deep. Fits both Left and Right Hand Drain Tubs. High-impact, Semi-flexible Plastic for Durability. Ideal for Rectangle Drop-in, Rectangle Alcove, and One-piece Shower/Tub
FinishUnfinished
For use withBathtubs
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Material of ConstructionPlastic
Plumbing BrandOatey
Product TypeAdjustable Protector
Size (inch)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adjustable Protector Non CEC Compliant Finish Unfinished For Use With Bathtubs Plastic Oatey 60 in

Ulasan Produk

Tidak ada ulasan