WINTERS Plumbing Needle Valves

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC40141603
Body MaterialLead Free Forged Brass
ConnectionFNPTxFNPT
Handle MaterialABS Plastic
Length (inch)1-53/100
Manufacturer Part NumberSNV510LF
Maximum Pressure400
Pipe Size (inch)1/4
Seal MaterialRubber
Temperature Rating (°F)-9 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass needle valves comply with low-lead requirements for low-pressure potable water applications. They have strong, malleable, corrosion-resistant bodies.
Feature
Needle Valve Body Material Lead Free Forged Brass Pipe Size 1/4 in FNPT x FNPT Connection Seal Material Rubber Handle Material ABS Plastic Max Pressure 400 psi Temp Rating -9 Degrees to 212 Degrees F Length 1 53/100 in

Ulasan Produk

Tidak ada ulasan