WEATHERHEAD Plumbing Needle Valves

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC40141602
Body MaterialBrass
ConnectionMNPT x Tube
Fitting StyleAngled
Handle MaterialSteel
Length (inch)29/32
Manufacturer Part Number6703
Max. Height (inch)1-15/16
Maximum Pressure150
Pipe Size (inch)1/4x5/16
Seal MaterialMetal
Stem TypeBrass
Temperature Rating (°F)0 to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.
Feature
Needle Valve Angled Body Material Brass Pipe Size 1/4 in x 5/16 in MNPT x Tube Connection Stem Type Brass Seal Material Metal Handle Material Steel Max Pressure 150 psi Temp Rating 0 Degrees to 250 Degrees F Max Height 1 15/16 in Length 29/32 in

Ulasan Produk

Tidak ada ulasan