GF PIPING SYSTEMS Plumbing Needle Valves

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC40141602
Body MaterialPVDF
ConnectionFNPT
Fitting StyleStraight
Handle MaterialPolypropylene
Length (inch)2-39/64
Manufacturer Part Number155522556
Max. Height (inch)3-1/2
Maximum Pressure200
Pipe Size (inch)1/2
Seal MaterialPTFE
StandardsASTM D3222
Stem TypePVDF
Temperature Rating (°F)0 to 302

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVDF (polyvinylidene fluoride) needle valves resist abrasion, high temperatures, and chemicals. They are commonly used in chemical processing, food, and beverage applications.
Feature
Needle Valve Straight Body Material PVDF Pipe Size 1/2 in FNPT Connection Stem Type PVDF Seal Material PTFE Handle Material Polypropylene Max Pressure 200 psi Temp Rating 0 Degrees to 302 Degrees F Max Height 3 1/2 in Length 2 39/64 in Standards ASTM D3222

Ulasan Produk

Tidak ada ulasan