JOHNSON CONTROLS Plug-In Line-Voltage Thermostats

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC41112209
ApplicationHeat Only
Compatible System TypePortable Heating Equipment
Contact Rating (VAC)120
Contact Rating Resistive @ 120V (A)13
Contact TypeSnap Action
Control TypeKnob
Display TypeAnalog
Electrical Connection TypeCorded
Enclosure ColorGray
Enclosure FinishBaked Enamel
Enclosure NEMA RatingNEMA 1
Full Load Amps @ 120V AC (A)15
Hose Length Included (ft)6 Cord with Piggyback Plug; Mount with Suspension Chain or Wire
Housing ColorGray
Housing MaterialSteel
Inductive Amps @ 120V (A)13
Key Pad LockoutNo
Locked Rotor Amps @ 120V (A)90
Maximum Control Temperature (°F)95
Minimum Control Temperature (°F)35
Overall Depth (inch)2-3/16
Overall Height (inch)5-1/2
Overall Width (inch)2-3/16
Programming CapabilityNot Programmable
Sensor TypeHydraulic Air Coil
StandardsCSA; UL
Switch ActionOpen on Rise
Switch TypeSPST
System SettingsOn-Off
Temperature Differential (°F)3.5
Temperature settings per dayManual Adjust
Thermostat TypePortable Heating
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats are compatible with portable electric heating equipment, which are commonly used to heat offices, jobsites, or garages. They're nonprogrammable, so the temperature setting stays the same until it's readjusted. Heaters plug into the thermostats, which then plug into a wall outlet.
Feature
Portable Heating Thermostat Thermostat Control Range 35 Degrees to 95 Degrees F Thermostat Voltage 120V AC Thermostat Switch Type SPST Inductive Amps @ 120V 13 A Switch Action Open on Rise Differential 3.5 Degrees F Height 5 1/2 in Width 2 3/16 in Depth 2 3/16 in Sensor Type Hydraulic Air Coil Color Gray Enclosure Type Steel For Use With Portable Heating Equipment

Ulasan Produk

Tidak ada ulasan