DAYTON Plug-In Line-Voltage Thermostats

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900 - Rp2.499.900
Spesifikasi
UNSPSC41112209
ApplicationHeat Only
Compatible System TypePortable Heating Equipment
Programming CapabilityNot Programmable
Switch ActionOpen on Rise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
Feature
Portable Heating Thermostat Thermostat Control Range 5 Degrees to 35 Degrees C Thermostat Voltage 110 to 125V AC Thermostat Switch Type SPST Inductive Amps @ 120V 3 A Switch Action Open on Rise Differential +/-1 Degrees Height 5 1/2 in Width 2 7/8 in Depth 2 5/8 in Sensor Type Thermistor Color White Enclosure Type PVC For Use With Portable Heating Equipment

Ulasan Produk

Tidak ada ulasan