COLUMBUS ELECTRIC Plug-In Line-Voltage Thermostats

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC41112209
ApplicationCool Only
Compatible System TypePortable Cooling Equipment
Contact Rating (VAC)120
Contact Rating Resistive @ 120V (A)13.8
Control TypeMechanical Selector Dial
Display TypeAnalog
Electrical Connection TypeCorded
Enclosure ColorBlack
Enclosure NEMA RatingNot Rated
Hose Length Included (ft)6 Cord with Piggyback Plug; Mount with Suspension Chain or Wire
Housing ColorBlack
Housing MaterialSteel
Inductive Amps @ 120V (A)13.8
Key Pad LockoutNo
Maximum Control Temperature (°F)100
Minimum Control Temperature (°F)-10
Overall Depth (inch)2
Overall Height (inch)5-1/2
Overall Width (inch)2-1/2
Programming CapabilityNot Programmable
Sensor TypeBi-Metal
StandardsCSA; UL
Switch ActionClose on Rise
Switch TypeSPST
System SettingsCool-Off
Temperature Differential (°F)6° to 8
Temperature ScaleFahrenheit/Celsius
Temperature settings per dayManual Adjust
Thermostat TypePortable Cooling
Voltage (V AC)110 to 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats are compatible with portable cooling equipment, such as air conditioners, refrigeration units, and freezers, and provide on/off temperature control. These thermostats have an adjustable setpoint range. They're nonprogrammable, so the temperature setting stays the same until it's readjusted. The cooling equipment plugs into the thermostats, which then plug into a wall outlet. Thermostats include a prewired extension cord. Units with bulb sensors provide remote sensing capabilities.
Feature
Portable Cooling Thermostat Thermostat Control Range -10 Degrees to 100 Degrees F Thermostat Voltage 110 to 125V AC Thermostat Switch Type SPST Inductive Amps @ 120V 13.8 A Switch Action Close on Rise Differential 6 to 8 Degrees F Height 5 1/2 in Width 2 1/2 in Depth 2 in Sensor Type Bi-Metal Color Black Enclosure Type Steel For Use With Portable Cooling Equipment

Ulasan Produk

Tidak ada ulasan