PURAFILTER Pleated Air Filters

Sebelum PPN:
Rp259.900 - Rp729.900
Spesifikasi
UNSPSC40161505
Air Filter CapacityHigh Capacity
Air Filter ItemPleated Air Filter
Common ApplicationsLEED/Green
Filter Efficiency - Air Filters (%)85
Filter Frame ColorWhite
Final Recommended Resistance (in wc)1
Frame or Header MaterialBeverage Board
Gasket MaterialNone
Max. Velocity (fpm)500
Maximum Temperature (°F)180
Media ColorWhite
Media MaterialSynthetic
StandardsASHRAE 52.2; UL 900
Style - Air FiltersPanel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
Feature
Pleated Air Filter Style - Air Filters Panel Performance Rating MERV 13 Nominal Filter Size 24x24x1 Filter Efficiency - Air Filters 85 Percent Air Filter Capacity High Capacity Media Material Synthetic Frame or Header Material Beverage Board Common Applications LEED/Green Media Color White Media Area 5.1 sq ft Pleats per Linear Foot 15

Ulasan Produk

Tidak ada ulasan