SPARTAN SCIENTIFIC Plastic Solenoid Valves

Sebelum PPN:
Rp1.399.900 - Rp5.499.900
Spesifikasi
UNSPSC40141605
ApplicationGeneral Purpose
Coil EnclosureWatertight and Dust Tight
Coil Insulation ClassF
Electrical ConnectionsWire Leads
Environmental Rating - ValvesOutdoor
Frequency (Hz)50 to 60
NEMA Rating4; 4X
StandardsCE
Valve ConfigurationNormally Closed
Valve Ways and Positions2-Way/2-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
Feature
Solenoid Valve Plastic Solenoid Valve Valve Ways and Positions 2-Way/2-Position Normally Closed Media - Valves Compatible Fluids Inert Gases Water Pipe Size - Valves 3/4 in Min Operating Pressure Differential 10 psi Max Operating Pressure Differential Air/Inert Gas 150 psi Max Operating Pressure Differential Light Oil 150 psi Max Operating Pressure Differential Water 150 psi Environmental Rating - Valves Outdoor Voltage 24V DC Coefficient of Volume 9.7

Ulasan Produk

Tidak ada ulasan