KLINGER PISTON VALVES Piston Valves

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC40141630
Body MaterialCarbon Steel
Connection TypeANSI 150 Class
Inlet Pressure (psi)0-900 Dependent on Temperature
Maximum Temperature (°F)800
Mediaheat transfer media; Steam
Overall LengthASME B16.10
Overall Width (inch)4-1/4
Pipe Size (inch)1/2
Seal MaterialGraphite
StandardsAPI 6FA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.
Feature
Piston Valve Body Material Carbon Steel Connection Type ANSI 150 Class Pipe Size 1/2 in Inlet Pressure 0-900 psi Dependent on Temperature Media heat transfer media Steam Seal Material Graphite Overall Length ASME B16.10 Overall Width 4 1/4 in Max Temp 800 Degrees F Standards API 6FA

Ulasan Produk

Tidak ada ulasan