PNEUMADYNE INC Pipe Manifolds

Sebelum PPN:
Rp459.900 - Rp3.499.900
Spesifikasi
For Fluid TypeFluid; Gas
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Manifold MaterialAluminium
Manifold Material Grade6061
Manifold ShapeRectangle
Maximum Operating Pressure3000
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)-10
Number of Mounting Holes2
Outlet Connection GenderFemale
Outlet Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum block manifolds are lightweight and corrosion resistant. They are used for fluid and gas handling in instrumentation or laboratory applications.
Feature
Manifold Flow Direction Right-Angle For Fluid Type Fluid Gas Inlet Connection Gender Female Inlet Connection Size 3/8 in Inlet Connection Type NPT Manifold Material Aluminum Manifold Material Finish Black Anodized Manifold Material Grade 6061 Maximum Operating Pressure 3 000 psi Maximum Operating Temperature 200 Degrees F Minimum Operating Temperature -10 Degrees F Number of Inlets 2 Number of Mounting Holes 2 Number of Outlets 4 Outlet Connection Gender Female

Ulasan Produk

Tidak ada ulasan