CAPLUGS Pipe Flange Covers (Pelindung Flens Pipa)

Sebelum PPN:
Rp6.999.900 - Rp9.899.900
Spesifikasi
UNSPSC40142403
ColorYellow
For Flange Thickness (inch)1/16
For Use OnFlanged and Beaded Tubes
MaterialVinyl
Maximum Operating Temperature (°F)350
Minimum Operating Temperature (°F)-26
Thickness (inch)0.055

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These covers slip over the ends of a flange fitting to protect the surface during shipping, maintenance, or new installations. These covers also assist with masking for finishing processes such as painting or powder coating.
Feature
Flange Cover Material Vinyl For Tube Outside Diameter 2 1/2 in For Flange Outside Diameter 3 3/16 in For Flange Thickness 1/16 in Minimum Operating Temperature -26 Degrees F Maximum Operating Temperature 350 Degrees F Color Yellow Bottom Opening Diameter 2 1/2 in Thickness 0.055 in For Use On Flanged and Beaded Tubes Package Quantity 80

Ulasan Produk

Tidak ada ulasan