SPEARS Pipe Expansion Joints (Kopling Ekspansi)

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC40142312
Closed Overall Length (inch)9-3/8
Compression Distance (inch)7/8
Connection TypeSlip Socket
Expansion Distance (inch)1/4
Expansion Joint TypeDouble Bulb
For Use OnPipe
Joint MaterialEPDM
Maximum Off-Center Angle (°)15
Maximum Operating Pressure150
Maximum Operating Temperature (°F)140
Maximum Vacuum Pressure (in Hg)24
Minimum Operating Temperature (°F)40
Offset Distance (inch)7/8
Outside Diameter (inch)4-3/16
Overall Length (inch)8.88
Pipe Size (inch)2
Socket MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement baskets replace existing basket strainers due to wear, damage, or planned maintenance.
Feature
Expansion Joint Bolt Circle Diameter Not Applicable Bolt Hole Size Not Applicable Bolt Hole Threading Not Applicable Compression Distance 7/8 in Connection Type Slip Socket Expansion Distance 1/4 in Expansion Joint Type Double Bulb Flange Diameter Not Applicable Flange Material Not Applicable Flange Material Finish Not Applicable Flange Material Grade Not Applicable For Fluid Type Not Applicable Joint Material EPDM Joint Material Finish Not Applicable

Ulasan Produk

Tidak ada ulasan