Continental Petroleum Hose Assemblies (Selang Minyak / Selang Oli / Selang Serbaguna)

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC40142007
Bend Radius (inch)4
Burst Pressure600
Compatible ChemicalsAutomatic Transmission Fluid; Deionized Water; Diesel Fuel; Ethyl (Ethanol); Fresh Water; Gasoline; Heptane; Hexane; Kerosene; Motor Oil; Salt Water
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNitrile
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1-1/2
Hose Fitting A TypeMNPSM
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)1-1/2
Hose Fitting B TypeFNPSM
Hose Inside Dia. (inch)1-1/2
Hose Length (ft)50
Hose Outside Dia. (inch)2
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F150
Safety Factor4:1
Standards3-A; FDA; USDA
Static Control WireNo
Temperature Range (°F)-35 to 200
Vacuum Rating (in.Hg)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nitrile blend petroleum hose assemblies with corrugated nitrile blend covers are designed for suction and discharge of oil and petroleum products. The corrugated cover provides maximum flexibility, and the hoses have a static wire that dissipates static charge to help prevent sparks that can ignite fumes or material inside the hose. Nitrile provides excellent resistance to oils and moderate resistance to aromatics. These hoses are used in tank-truck, oil- and gas-exploration, waste-hauling, paper- and pulp-industry, shipbuilding, and well-service applications.
Feature
Item Petroleum Transfer Hose Hose Inside Dia 1 1/2 in Hose Outside Dia 2 in Hose Length 50 ft Hose Tube Material Nitrile Hose Cover Material Nitrile Hose Reinforcement Type Helix Hose Reinforcement Material Carbon Steel Hose Color Black Burst Pressure 600 psi Max Working Pressure @ 70 F 150 psi Vacuum Rating 29.00 in Hg Safety Factor 4 1 Temp Range -35 Degrees to 200 Degrees F Standards 3-A FDA USDA Bend Radius 4 in Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan