Boston Petroleum Hose Assemblies (Selang Minyak / Selang Oli / Selang Serbaguna)

Sebelum PPN:
Rp6.999.900 - Rp37.999.900
Spesifikasi
UNSPSC40142007
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNitrile
Hose Fitting A MaterialAluminium
Hose Fitting B MaterialAluminium
Hose Tube MaterialNBR
Max. Working Pressure @ 70 F150
StandardsRMA Class A
Vacuum Rating (in.Hg)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nitrile blend petroleum hose assemblies with nitrile blend covers are used for suction and discharge of oil and petroleum products with aromatic content up to 50%. Nitrile provides excellent resistance to oils and moderate resistance to aromatics. The hoses have a static wire that dissipates static charge to help prevent sparks that can ignite fumes or material inside the hose. They are used in tank-truck, oil- and gas-exploration, waste-hauling, paper- and pulp-industry, shipbuilding, and batch-plant applications.
Feature
Item Gasoline Hose Hose Inside Dia 1 in Hose Outside Dia 1 7/16 in Hose Length 20 ft Hose Tube Material NBR Hose Cover Material Nitrile Hose Color Black Max Working Pressure @ 70 F 150 psi Vacuum Rating 28 in Hg Temp Range -31 Degrees to 158 Degrees F Standards RMA Class A Hose Configuration Coupled Assembly Hose Fitting A Material Aluminum Hose Fitting B Material Aluminum Hose Fitting A Type Cam and Groove C Hose Fitting B Type Cam and Groove E Hose Fitting A Size 1 in

Ulasan Produk

Tidak ada ulasan