Premier Paint Roller Poles

Sebelum PPN:
Rp259.900 - Rp359.900
Spesifikasi
UNSPSC31211906
ApplicationPainting
ColorBlack
Compatible with Product TypeAny Threaded Roller Frame
Connection TypeUniversal
Diameter (inch)1
Displayed BrandPREMIER
FeaturesEasy Internal Locking Mechanism; Sturdy; Telescoping Metal Poles with Standard Threaded Plastic Tips
LightedNo
MaterialSteel
Paint Extension Pole TypeAdjustable Extension Pole
TelescopingYes
Tip MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint roller extension poles adjust to increase reach for painting in high areas or on ceilings. Adjustable poles are either lightweight aluminum or fiberglass that have twist-locking mechanisms to hold in place until readjusted. Most extension poles are designed to use any standard roller frame or specialized tools, such as brush holders.
Feature
Adjustable Painting Extension Pole Telescoping Yes 4 ft Maximum Length 2 ft Minimum Length Lighted No 2 to 4 ft Pole Length Material Steel Color Black 1 in Diameter Connection Type Universal Application Painting Compatible with Product Type Any Threaded Roller Frame Features Easy Internal Locking Mechanism Sturdy Telescoping Metal Poles with Standard Threaded Plastic Tips 4 ft Overall Length Paint Extension Pole Type Adjustable Extension Pole Tip Material Plastic

Ulasan Produk

Tidak ada ulasan