Osborn Paint Roller Poles

Sebelum PPN:
Rp159.900
Spesifikasi
UNSPSC31211906
ApplicationInterior and Exterior for Painting and Cleaning
ColorTan
Compatible with Product TypeBrooms; Osborn Brush Heads; Rollers
Connection TypeUniversal
Diameter (inch)15/16
Displayed BrandOSBORN
FeaturesProfessional and Commercial Grade; Threaded Wood Handle
For use withAll Industry; Commercial Use In Universities, Schools and Hospitals
LightedNo
Manufacturer Part Number7700400
MaterialWood
Maximum Length (ft)6
Minimum Length (ft)6
Overall Length (ft)6
Paint Extension Pole TypeNon-Adjustable Extension Pole
Pole Length (ft)6
TelescopingNo
Tip MaterialWood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.
Feature
Painting Extension Pole Telescoping No 6 ft Maximum Length 6 ft Minimum Length Lighted No 6 ft Pole Length Material Wood Color Tan 15/16 in Diameter Connection Type Universal Application Interior and Exterior for Painting and Cleaning Compatible with Product Type Brooms Osborn Brush Heads Rollers Features Professional and Commercial Grade Threaded Wood Handle For Use With All Industry Commercial Use In Universities Schools and Hospitals 6 ft Overall Length

Ulasan Produk

Tidak ada ulasan