Premier Paint Roller Frames

Sebelum PPN:
Rp129.900 - Rp1.499.900
Spesifikasi
UNSPSC31211906
Paint TypeAll Paints

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable rollers frames accommodate any size roller cover up to 18 in. long. These heavy-duty frames have two end caps to hold the larger covers in place while rolling. Most adjustable models also come with threaded handles to add to extension poles to increase coverage area from one position.
Feature
Adjustable Paint Roller Frame Roller Length 12 to 18 in Roller Frame Style Roller Frame 8 in Overall Length Paint Roller Type Roller Frame Handle Material Plastic Paint Type All Paints Handle Color Black Roller Frame Type Adjustable Shank Material Aluminum Surface Type All

Ulasan Produk

Tidak ada ulasan