PURDY Paint Roller Cover (Refill Kuas Roll)

Sebelum PPN:
Rp139.900 - Rp399.900
Spesifikasi
UNSPSC31211917
Core MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.
Feature
Paint Roller Cover Cover Type Standard Surface Texture Semi-Rough Compatible Roller Frame Style Cage 9 in Overall Length 3/4 in Nap Size Surface Material Drywall Masonry Wood Stucco Paint Type Oil Based Paints Water Based Paints Core Diameter 1 1/2 in Cover Material Polyamide Core Material Polypropylene Sheen Type Eggshell Flat Satin

Ulasan Produk

Tidak ada ulasan