SHUR-LINE Paint Roller Accessories

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC31211906
Displayed BrandSHUR-LINE
Handle ColorRed
Handle MaterialPlastic
Handle TypeThreaded
IncludesPremium Comfort Grip Handle
Manufacturer Part Number3540C
Overall Length (inch)10
Paint Roller TypeRoller Shield
Paint TypeAll Paints; Stains
Roller Frame StyleCeiling Roller Cage
Roller Frame TypeStandard
Roller Length (inch)9
Surface TypeAll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ceiling and Shield Roller Roller Length 9 in Roller Frame Style Ceiling Roller Cage 10 in Overall Length Paint Roller Type Roller Shield Handle Material Plastic Handle Type Threaded Paint Type All Paints Stains Handle Color Red Includes Premium Comfort Grip Handle Roller Frame Type Standard Surface Type All

Ulasan Produk

Tidak ada ulasan