MICHIGAN BRUSH Paint Grids

Sebelum PPN:
Rp159.900
Spesifikasi
UNSPSC31211904
Capacity (gal)5
ColorSilver
For use withPaint
Length (inch)9
Manufacturer Part NumberMIB-00144
MaterialPlated Steel
Product TypeSpreader
Thickness (inch)1/16
Width (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal paint grids remove excess paint from roller covers or brushes. By reducing the amount of paint loaded onto applicator tools, there is less chance of drips or runs on the paint surface. Metal grids are reusable.
Feature
Spreader Material Plated Steel Capacity 5 gal Length 9 in Width 10 in Color Silver Thickness 1/16 in For Use With Paint Product Type Spreader

Ulasan Produk

Tidak ada ulasan