ABILITY ONE Paint Edgers & Pads

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC31211904
ApplicationTrim
ColorWhite
Compatible with Grainger Part Number38RX40
Compatible with Manufacturer Part Number8020-01-621-3443
Displayed BrandABILITY ONE
LightedNo
Manufacturer Part Number8020-01-621-4316
MaterialFiber
Number Included2
Overall Length (inch)5
Overall Width (inch)3-1/2
Product TypeRefill Pad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stain and paint pads are flat, usually rectangular terry cloth-covered sponges for painting and staining furniture, floors, or woodwork. These pads apply a smooth finish quicker and more evenly than brushes or rollers. They work the paint or stain into the grooves of the wood for a light, finished appearance.
Feature
Paint Edger Refill Product Type Refill Pad Lighted No 5 in Overall Length 3 1/2 in Overall Width Material Fiber Application Trim Compatible with Manufacturer Part Number 8020-01-621-3443 Color White Number Included 2 Compatible with Grainger Part Number 38RX40 Package Quantity 2

Ulasan Produk

Tidak ada ulasan