WOOSTER Paint Applicator Combination Kits

Sebelum PPN:
Rp139.900 - Rp299.900
Spesifikasi
UNSPSC31211906
Displayed BrandWOOSTER
Nap Size (inch)3/8
Number of Pieces Included3
Surface MaterialConcrete; Drywall; Masonry; Metal; Wood
Surface TypeSemi-Smooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint roller and tray kits contain a variety of paint roller covers and frames as well as at least one paint tray. These kits provide the basic roller tools needed to complete a painting or staining project in one set. Some kits may include mini roller covers and frames as well. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.
Feature
Trim Paint Roller Kit 3 in Roller Length Nap Size 3/8 in Cover Material Woven Fabric Surface Material Concrete Drywall Masonry Metal Wood Surface Type Semi-Smooth 3 in Overall Length Paint Roller Type Mini Paint Roller Kit Roller Frame Style 4 Wire Cage Handle Material Plastic Paint Type All Paints Enamels Varnishes Handle Color Black Shank Material Galvanized Color White Compatible with Grainger Part Number 36T176 6WB45

Ulasan Produk

Tidak ada ulasan