ABILITY ONE Paint Applicator Combination Kits

Sebelum PPN:
Rp939.900 - Rp2.299.900
Spesifikasi
UNSPSC31211906
ApplicationPainting
Cover MaterialKnit Fabric
Displayed BrandABILITY ONE
FeaturesRoller Covers Have Polypropylene Cores to Resist Water and Solvents; Sturdy and Rust Proof Deluxe Plastic Tray
Handle ColorBlack
Handle MaterialPlastic
MaterialKnit Fabric; Plastic; Polypropylene
Nap Size (inch)3/8
Overall Length (inch)9
Paint Roller TypeStandard Paint Roller Kit
Paint TypeAll Paints
Roller Length (inch)9
Series8020-01-623
Surface MaterialAll Purpose
Surface TypeSmooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brush, roller, and tray kits provide the basic tools needed to complete painting projects in one set. Kits may contain different sized brushes and roller sets, painting trays, and applicator pads. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.
Feature
Paint Roller Kit 9 in Roller Length Nap Size 3/8 in Cover Material Knit Fabric Surface Material All Purpose Surface Type Smooth 9 in Overall Length Paint Roller Type Standard Paint Roller Kit Handle Material Plastic Paint Type All Paints Handle Color Black Application Painting Color Silver Yellow Features Sturdy and Rust Proof Deluxe Plastic Tray Roller Covers Have Polypropylene Cores to Resist Water and Solvents

Ulasan Produk

Tidak ada ulasan