WOOSTER Paint Applicator Cleaners

Sebelum PPN:
Rp259.900
Spesifikasi
UNSPSC31211904
ColorTan
For use withPaint Brushes
IncludesPaint Brush Comb
Length (inch)8
Manufacturer Part Number1832
MaterialPolypropylene
Product TypePaint Brush Comb
Thickness (inch)2-13/16
Width (inch)7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass air brake fittings meet all the parameters for DOT applications involving air brakes. Brass push-to-connect fittings are strong and resist corrosion from water, heat, acids, and minerals.
Feature
Paint Brush Comb Length 8 in Width 7/8 in Material Polypropylene Includes Paint Brush Comb For Use With Paint Brushes Color Tan Product Type Paint Brush Comb Thickness 2 13/16 in

Ulasan Produk

Tidak ada ulasan