WOMBAT PORTAPAINT Paint & Coating Trays

Sebelum PPN:
Rp139.900
Spesifikasi
UNSPSC31211916
Capacity (qt)1
ColorWhite
Diameter (inch)7
For use with5047
Ladder AttachmentNo
Lid IncludedNo
Liner TypeBag Liners
Manufacturer Part Number5054
MaterialHDPE
Overall Depth (inch)1/2
Overall Height (inch)1/2
Overall Length (inch)13
Overall Width (inch)10
ShapeRectangle
Tray typeTray Liner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint tray liners are disposable plastic inserts that make cleanup easier. Liners are made of clear, solvent-resistant plastic that resists cracking. The form-fitting design snugs tightly to the paint tray to extend the life of the tray for multiple uses.
Feature
Paint Tray Liner Tray Type Tray Liner Liner Type Bag Liners Capacity 1 qt Material HDPE 1/2 in Overall Depth 13 in Overall Length 10 in Overall Width 1/2 in Overall Height 7 in Diameter Color White For Use With 5047 Ladder Attachment No Lid Included No Shape Rectangle Package Quantity 10

Ulasan Produk

Tidak ada ulasan