ABILITY ONE Paint & Coating Trays

Sebelum PPN:
Rp309.900 - Rp469.900
Spesifikasi
Capacity (qt)1
Overall Depth (inch)2-1/2
Overall Height (inch)2-1/2
Overall Length (inch)16-1/2
Overall Width (inch)11
ShapeRectangle
Sub BrandAbilityOne

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint trays are used to hold paint near the point of use to help simplify painting projects. Trays have a reservoir that works with both brushes and rollers, and a ridged slope for removing excess paint before applying to a surface. They are often used with a disposable tray liner for easier cleanup.
Feature
Deluxe Paint Tray Tray Type Tray Capacity 1 qt Material Polypropylene 2 1/2 in Overall Depth 16 1/2 in Overall Length 11 in Overall Width 2 1/2 in Overall Height Color Gray For Use With 8020-01-596-6434 Shape Rectangle

Ulasan Produk

Tidak ada ulasan