HALSEY TAYLOR Outdoor Drinking Fountains & Bottle Fillers

Sebelum PPN:
Rp28.999.900
Spesifikasi
UNSPSC48101710
ADA CompliantYes
AntimicrobialNo
Bi-Level Field AdjustableNo
Displayed BrandHALSEY TAYLOR
Drain Outside Diameter (inch)1-1/4
EnvironmentIndoor; Outdoor
FeaturesContoured Fountain; Double Bubbler
Fountain ActuationFront Push Button
Housing ColorSilver
Housing FinishPlain
Includes Back PanelNo
Includes Pet BowlNo
Includes Water FilterNo
Inlet Tube Outside Diameter (inch)1/4
Manufacturer Part Number7433003683
Mounting Hole Diameter (inch)3/8
Mounting LocationWall Surface Mount
Number of Bubblers1
Overall Depth (inch)18-3/4
Overall Height (inch)9-3/4
Overall Width (inch)12-1/8
Power SourceNo Electrical Required
RefrigerationNon-Refrigerated
StandardsADA and ICC A117.1; ASME A112.19.3; Buy American Act; CSA B45.4; NSF/ANSI 372; NSF/ANSI 61
Station TypeSingle Fountain
Sub BrandDouble Bubbler
Vandal ResistantNo
Weight (lbs)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard PTFE ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
Feature
Single Drinking Fountain Station Type Single Fountain Fountain Actuation Front Push Button Includes Water Filter No ADA Compliant Yes Cooling Capacity Not Applicable Housing Color Silver Housing Finish Plain Overall Height 9 3/4 in Overall Depth 18 3/4 in Overall Width 12 1/8 in Mounting Location Wall Surface Mount Bi-Level Field Adjustable No Includes Pet Bowl No Refrigeration Non-Refrigerated Power Source No Electrical Required Vandal Resistant No

Ulasan Produk

Tidak ada ulasan