HALSEY TAYLOR On-Wall Drinking Fountains & Bottle Fillers
#Grup produk P109428455
Spesifikasi
| UNSPSC | 48101710 |
|---|---|
| ADA Compliant | Yes |
| Antimicrobial | No |
| Basin Material | Stainless Steel |
| Bi-Level Field Adjustable | Yes |
| Bubbler Finish | Chrome Plated |
| Compressor Horsepower (hp) | 1/5 |
| Cooling Capacity (gph) | 8 @50°F |
| Displayed Brand | HALSEY TAYLOR |
| Drain Outside Diameter (inch) | 1-1/2 |
| Environment | Indoor |
| Features | Barrier Free; Electronic Bubbler Push Bars; Hermetically Sealed Refrigeration System |
| Fountain Actuation | Front Pushbar/Side Pushbar |
| Full Load Current (A) | 5 |
| Housing Color | Gray |
| Housing Finish | Platinum Vinyl |
| Includes Back Panel | No |
| Includes Pet Bowl | No |
| Includes Water Filter | No |
| Manufacturer Part Number | HTVZ8BLPV-NF |
| Maximum Cold Water Temperature (°F) | 50 |
| Maximum Constant Stream Pressure | 105 |
| Minimum Constant Stream Pressure | 20 |
| Minimum Supply Line Pressure | 40 |
| Mounting Hole Diameter (inch) | 7/16 |
| Mounting Location | Wall Surface Mount |
| Number of Bubblers | 1 |
| Number of Mounting Holes | 6 |
| Operating Voltage (V AC) | 115 |
| Overall Depth (inch) | 19 |
| Overall Height (inch) | 25-3/8 |
| Overall Width (inch) | 36-3/4 |
| Power Consumption (W) | 370 |
| Power Source | Electric Corded |
| Refrigerant Type | R134A |
| Refrigeration | Refrigerated |
| Standards | ADA and ICC A117.1; ASME A112.19.3/CSA B45.4; Buy American Act; CAN/CSA C22.2 No. 120; NSF/ANSI 372; NSF/ANSI 61; UL 399 |
| Station Type | Bi-Level Fountain |
| Sub Brand | HALSEY TAYLOR |
| Temperature Adjustment | Factory Set but Adjustable |
| Vandal Resistant | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These bi-level drinking fountains have two stations arranged at different heights.
Feature
Two-Level Drinking Fountain Station Type Bi-Level Fountain Fountain Actuation Front Pushbar/Side Pushbar Includes Water Filter No ADA Compliant Yes Cooling Capacity 8 gph @ 50 Degrees F Housing Color Gray Housing Finish Platinum Vinyl Overall Height 25 3/8 in Overall Depth 19 in Overall Width 36 3/4 in Mounting Location Wall Surface Mount Bi-Level Field Adjustable Yes Includes Pet Bowl No Refrigeration Refrigerated Power Source Electric Corded Vandal Resistant NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
