SUNTEC Oil Burners for Hot Water & Steam Boilers

Sebelum PPN:
Rp5.899.900 - Rp11.999.900
Spesifikasi
Minimum Pressure100
Overall Height (inch)3-1/4
Overall Length (inch)2-1/4
Overall Width (inch)4-3/8
Product TypeOil Burner Pump
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil burner pumps for hot water and steam boilers pump oil from the fuel tank to the oil burner, where it's burned to heat the water in the boiler.
Feature
Product Type Oil Burner Pump Flow Rate 3 gph Overall Height 3 1/4 in Overall Length 2 1/4 in Overall Width 4 3/8 in Adjustable PSI Range 100 psi to 150 psi Maximum Lift Up To 14 ft in 2-Pipe System Up to 8 ft in 1-Pipe System Minimum Pressure 100 psi Motor Speed 1 725 RPM Number of Stages 1 Standards UL Listed

Ulasan Produk

Tidak ada ulasan