ALLANSON Oil Burners for Hot Water & Steam Boilers

Sebelum PPN:
Rp1.599.900 - Rp3.399.900
Spesifikasi
Product TypeOil Burner Ignitor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ignitors for oil burners use less power than ignition transformers, making them more efficient. They also perform better with cold oil or delayed spark conditions, have higher output currents and peak voltages, and produce a spark intensity that can be less sensitive to line voltage fluctuations. Ignitors create a spark next to the nozzle in the burner. The nozzle compresses air and oil and transports it to the spark, where it's ignited to produce heat.
Feature
Product Type Oil Burner Ignitor Compatible Mfr Model Number 10SAY-04 4100-SO-BK1 51771U SSI-BK103 T92E(1) Overall Height 4 in Overall Width 5 in Overall Depth 5 in Amperage 45 mA For Fuel Type Oil Mounting Type End Hinge Voltage 120 V AC

Ulasan Produk

Tidak ada ulasan