AIR KING Office Wall Mount Fan (Kipas Angin)

Sebelum PPN:
Rp2.099.900 - Rp3.899.900
Spesifikasi
UNSPSC40101604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tri-clamp sanitary gaskets fit into the grooves of a tri-clamp tube fitting. Tri-clamp fittings, also called tri-clover fittings, clamp together two tubes in a process line and the gasket provides a sterile, leakproof seal.
Feature
Wall Mount Fan Overall Style - Fans Wall Fan Mounting Location Wall Number of Speeds 3 Blade Dia 16 in Oscillating Air Flow (CFM) 1510/1380/1190 Fan Cord Length 6 ft Fan Power Source Plug-In 77/65/57 W Watts 1411/1280/1110 RPM RPM Number of Blades 3 Fan Voltage 120 V AC Fan Length 18 in 0.8/0.57/0.47 A Amps Height 22 5/8 in Width 14 in 60 Hz Bearing Type Sleeve Blade Material Polypropylene Impact Resistant Plastic and Steel 3 5-15P

Ulasan Produk

Tidak ada ulasan