AIR KING Office Pedestal Fan (Kipas Angin)

Sebelum PPN:
Rp1.599.900 - Rp12.999.900
Spesifikasi
UNSPSC40101604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oscillating office pedestal fans cool clean, dry environments using a pivoting fan head that turns from side to side to blow air over a wider area than non-oscillating fans. The fan head can also be locked in a fixed position for targeted cooling.
Feature
Pedestal Fan Overall Style - Fans Pedestal Fan Mounting Location Pedestal Number of Speeds 3 Blade Dia 18 in Oscillating Air Flow (CFM) 1955/1680/1360 Fan Cord Length 6 ft Fan Power Source Plug-In 114/85/83 W Watts 1080/950/780 RPM RPM Number of Blades 5 Fan Voltage 120 V AC Fan Length 20-3/4 in 0.85/0.65/0.55 A Amps Height 50 1/2 in Width 20 3/4 in 60 Hz Bearing Type Sleeve Blade Material Polypropylene Powder Coated Steel Front with High Impact Resistant Plastic Rear 3

Ulasan Produk

Tidak ada ulasan