DAYTON Oblong Compact Axial Fan (Kipas Aksial)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp879.900 - Rp1.699.900
Spesifikasi
Bearing TypeBall
ColorBlack
Depth (inch)2
Environmental ApplicationsEquipment Cooling
Fan ShapeOblong
Height (inch)6-3/4
Motor InsulationClass A
Mounting Eye O.C. (inch)6-3/8
Mounting PositionVertical or Horizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard oblong axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have an oblong housing that fits into a matching cutout for installation.
Feature
Standard Oblong Axial Fan Fan Shape Oblong Mounting Eye O.C. 6 3/8 in Height 6 3/4 in Depth 2 in Width 5 15/16 in Fan Cord Length No Cord CFM @ 0.000-In. SP 196/229 Watts 24/30 Voltage 230V AC 50/60 Hz 0.11/0.14 Amps Electrical Connection - Fans Terminals Sound Level 59/62 IP Rating IP33 Air Flow 196/229 cfm Mounting Position Vertical or Horizontal Bearing Type Ball 2900/3300 RPM Motor Design Permanent Split Capacitor Motor Insulation Class A Max Ambient Temp 176 Degrees F

Ulasan Produk

Tidak ada ulasan