PRO1 IAQ Nonprogrammable Low-Voltage Thermostats

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC41112209
Amperage (A)1.5
ApplicationHeat and Cool
Backlit Screen ColorBlue
Backlit TypeTouch Activated
Battery Type(2) AA Batteries
Changeover TypeManual
Compatible System TypePTAC
Control TypePush Button
Dehumidification ControlNo
Differential TypeAdjustable
Digit SizeStandard
Display TypeDigital
Dual Transformer CompatibleNo
Electrical Connection TypeHardwired
Fan SettingsHi-Med-Low-Auto-Off
Filter Change ReminderYes
Frequency (Hz)50; 60
Housing ColorWhite
Housing MaterialPlastic
Humidification ControlNo
Includes Positive OffNo
Key Pad LockoutNo
Maximum Control Temperature (°F)90
Maximum Operating Humidity (%)90
Maximum Operating Temperature (°F)105
Millivolt CompatibleYes
Minimum Control Temperature (°F)44
Minimum Operating Temperature (°F)32
Mounting DirectionHorizontal; Vertical
Mounting LocationJunction Box; Wall
Mounting TypeSurface Mount
Number of Cooling Stages - Conventional System2
Number of Cooling Stages - Heat Pump System2
Number of Heating Stages - Conventional System2
Number of Heating Stages - Heat Pump System3
Overall Depth (inch)1-1/8
Overall Height (inch)4-3/8
Overall Width (inch)4-11/16
Programming CapabilityNot Programmable
ShapeSquare
Stages2 H / 2 C Conventional
Stages Heat Pump3 H / 2 C Heat Pump
Stages Heating/Cooling2 H / 2 C Conventional ; 3 H / 2 C Heat Pump
StandardsNEC Class II
System SettingsAuto-Heat-Cool-Off
Temperature Differential (°F)±4
Temperature LimitingYes
Temperature ScaleFahrenheit
Temperature Sensitivity (°F)±1.5
Temporary Program OverrideNo
Temporary Temperature HoldNo
Terminal DesignationsB; C; G; O; Rc; Rh; W/E; W2; Y; Y2
Thermostat TypeLow Voltage
Voltage (V)18 to 30 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats wirelessly interact with heating and cooling systems to control the temperature, so they can be relocated or upgraded without running new wires. They communicate with an equipment interface module using wireless signals but are not Wi-Fi-enabled. They can be battery-powered, allowing them to be placed anywhere within the module's range. They're often used in residential and commercial applications. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Low Voltage Thermostat Heat and Cool Automatic Compatible System Type Electric Forced Air Furnaces Gas Forced Air Furnaces Heat Pump with Aux Heat Pump without Aux Millivolt PTAC Push Button Dehumidification Control No Differential Type Adjustable Digit Size Easy Read Digital Dual Transformer Compatible No Fan Settings Auto Humidification Control No Includes Positive Off Yes Minimum Control Temperature 44 Degrees F Maximum Control Temperature 90 Degrees F

Ulasan Produk

Tidak ada ulasan