PECO Nonprogrammable Low-Voltage Thermostats

Sebelum PPN:
Rp2.399.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.
Feature
Fan Coil Thermostat Analog Electronic Thermostat Switch Type Triac Switch Action Open/Close on Rise Number of Switches 6 Thermostat Control Range 50 Degrees to 90 Degrees F Differential (Deg. F) 1 Thermostat Heating/Cooling Heating/Cooling Thermostat Number of Pipes 2 or 4 Thermostat Number of Speeds 3 Fan Switching Hi-Med-Low System Switching Heat-Off-Cool Sensor Type Thermistor 2 13/16 in 4 1/2 in 1 in

Ulasan Produk

Tidak ada ulasan