ICM Nonprogrammable Low-Voltage Thermostats

Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC41112209
Amperage (A)2
ApplicationCool Only
Compatible System Type2-Wire HVAC Systems
Dehumidification ControlNo
Differential TypeFixed
Display TypeNo Display
Dual Transformer CompatibleNo
Humidification ControlNo
Lead Length (inch)6
Maximum Control Temperature (°F)75
Minimum Control Temperature (°F)75
Mounting DirectionUniversal
Number of Cooling Stages - Conventional System1
Number of Zones1
Overall Length (inch)2
ShapeCylindrical
Stages1 C Conventional
Stages Heating/Cooling1 C Conventional
System SettingsOn-Off
Temperature Differential (°F)9
Temperature ScaleFahrenheit
Thermostat TypeLow Voltage
Voltage (V AC)18 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats provide temporary heating or cooling control, allowing drywall finishing materials to dry during construction. Also known as dryout thermostats, they're set to a fixed temperature and help reduce energy costs.
Feature
Low Voltage Thermostat Application Cool Only Compatible System Type 2-Wire HVAC Systems Dehumidification Control No Dual Transformer Compatible No Differential Type Fixed Humidification Control No Maximum Control Temperature 75 Degrees F Minimum Control Temperature 75 Degrees F Number of Cooling Stages - Conventional System 1 Number of Zones 1 System Settings On-Off Temperature Differential 9 Degrees F Temperature Scale Fahrenheit Thermostat Type Low Voltage Voltage 18 to 30V AC

Ulasan Produk

Tidak ada ulasan