DAYTON Nonprogrammable Low-Voltage Thermostats

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp459.900 - Rp579.900
Spesifikasi
UNSPSC41112209
Display TypeAnalog
Electrical Connection TypeHardwired
Housing ColorWhite
Maximum Control Temperature (°F)90
Temperature ScaleFahrenheit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Feature
Low Voltage Thermostat Heat and Cool Automatic Compatible System Type Electric Forced Air Furnaces Fan Coil Units Gas Forced Air Furnaces Heat Pump with Aux Millivolt PTAC Push Button Dehumidification Control No Differential Type Adjustable Digit Size Standard Digital Dual Transformer Compatible Yes Fan Settings Auto Circulate On Humidification Control No Includes Positive Off Yes Minimum Control Temperature 45 Degrees F Maximum Control Temperature 95 Degrees F

Ulasan Produk

Tidak ada ulasan