PRO1 IAQ Nonprogrammable Line-Voltage Thermostats
#Grup produk P109427775
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Application | Heat Only |
| Compatible System Type | Electric Heating |
| Contact Rating Resistive @ 120V (A) | 22 |
| Contact Rating Resistive @ 240V (A) | 22 |
| Contact Rating Resistive @ 277V (A) | 19 |
| Control Type | Exposed Dial |
| Differential Type | Fixed |
| Display Type | Analog |
| Electrical Connection Type | Hardwired |
| Enclosure Color | White |
| Enclosure NEMA Rating | NEMA 1 |
| Fan Settings | No Fan Setting |
| Full Load Amps @ 120V AC (A) | 22 |
| Full Load Amps @ 240V AC (A) | 22 |
| Housing Color | White |
| Housing Material | Plastic |
| Includes Positive Off | Yes |
| Lead Length (inch) | 6 |
| Maximum Control Temperature (°F) | 90 |
| Mercury Free | Yes |
| Minimum Control Temperature (°F) | 50 |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
| Mounting Type | Surface Mount |
| Number of Heating Stages | 1 |
| Number of Poles | 2 |
| Number of switches | 2 |
| Overall Depth (inch) | 1 |
| Overall Height (inch) | 4-11/16 |
| Overall Width (inch) | 2-15/16 |
| Remote Control Functions | No Remote Control Included |
| Sensor Type | Bi-Metallic Spring |
| Standards | cULus Listed |
| Switch Action | Open on Rise |
| Switch Type | DPST |
| System Settings | On-Off |
| Temperature Differential (°F) | 3 |
| Temperature Readout | Yes |
| Temperature Scale | Fahrenheit/Celsius |
| Thermostat Type | Line Voltage |
| Voltage (V AC) | 120 to 277 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Analog thermostats are the most basic line-voltage thermostat option and use a dial to set the temperature of a space. These mechanical thermostats are often used in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type DPST Thermostat Control Range 50 Degrees to 90 Degrees F Thermostat Voltage 120 to 277V AC Full Load Amps @ 120VAC 22A Full Load Amps @ 240VAC 22A Thermostat Programmable No Remote Sensing Capability No Thermostat Heating/Cooling Heating Switch Action Open on Rise Number of Switches 2 Differential 3 Degrees F Height 4-45/64 in Width 2-29/32 in Depth 1 in Sensor Type Bi-Metallic Spring Color WhiteProduk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)