JOHNSON CONTROLS Nonprogrammable Line-Voltage Thermostats

Sebelum PPN:
Rp4.599.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog thermostats are the most basic line-voltage thermostat option and use a dial to set the temperature of a space. These mechanical thermostats are often used in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type SPDT Thermostat Control Range 40 Degrees to 90 Degrees F Thermostat Voltage 24 to 277V AC Full Load Amps @ 120VAC 15 A Full Load Amps @ 240VAC 3 A Thermostat Programmable No Remote Sensing Capability No Thermostat Heating/Cooling Heating/Cooling Remote Sensing Bulb Included No Switch Action Open/Close on Rise Number of Switches 2 Differential 0.7 Degrees F Height 5 in Width 3 in Depth 3 in Sensor Type Bi-Metallic Spring

Ulasan Produk

Tidak ada ulasan