HONEYWELL HOME Nonprogrammable Line-Voltage Thermostats

Sebelum PPN:
Rp2.199.900 - Rp3.699.900
Spesifikasi
UNSPSC41112209
ApplicationHeat Only
Compatible System TypeElectric Heating
Electrical Connection TypeHardwired
Fan SettingsNo Fan Setting
Housing MaterialPlastic
Includes Positive OffYes
Mounting DirectionVertical
Number of Heating Stages1
Number of switches1
Switch ActionOpen on Rise
Temperature ReadoutYes
Thermostat TypeLine Voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog thermostats are the most basic line-voltage thermostat option and use a dial to set the temperature of a space. These mechanical thermostats are often used in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type DPST Thermostat Control Range 40 Degrees to 85 Degrees F Thermostat Voltage 120 to 277V AC Full Load Amps @ 120VAC 15 A Thermostat Programmable No Remote Sensing Capability No Thermostat Heating/Cooling Heating Remote Sensing Bulb Included No Switch Action Open on Rise Number of Switches 1 Differential +/-3 Degrees F Height 4 17/32 in Width 2 29/32 in Depth 1 15/16 in Sensor Type Bi-Metallic Spring Color Beige

Ulasan Produk

Tidak ada ulasan