Spesifikasi
| UNSPSC | 41112209 |
|---|---|
| Application | Heat and Cool |
| Backlit Screen | No |
| Changeover Type | Manual |
| Compatible System Type | Fan Coil Unit |
| Contact Rating (VAC) | 120 to 277 |
| Control Type | Exposed Dial |
| Differential Type | Fixed |
| Digit Size | Standard |
| Display Type | Analog |
| Dual Transformer Compatible | Yes |
| Electrical Connection Type | Hardwired |
| Fan Settings | Hi-Med-Low |
| Full Load Amps @ 120V AC (A) | 5.5 |
| Full Load Amps @ 240V AC (A) | 2.8 |
| Full Load Amps @ 277V AC (A) | 13.8 |
| Housing Color | Beige |
| Housing Material | Plastic |
| Humidification Control | No |
| Includes | Subbase |
| Includes Positive Off | No |
| Key Pad Lockout | No |
| Locked Rotor Amps @ 120V (A) | 33 |
| Locked Rotor Amps @ 240V (A) | 16.5 |
| Locked Rotor Amps @ 277V (A) | 13.8 |
| Maximum Control Temperature (°F) | 90 |
| Minimum Control Temperature (°F) | 36 |
| Mounting Direction | Vertical |
| Mounting Location | Junction Box |
| Number of Zones | 1 |
| Number of switches | 1 |
| Overall Depth (inch) | 2-1/4 |
| Overall Height (inch) | 4-1/2 |
| Overall Width (inch) | 4-1/2 |
| Pilot Duty Rating (VAC) | 277 |
| Programming Capability | Not Programmable |
| Sensor Type | Bi-Metal |
| Shape | Rectangle |
| Standards | CSA Approved; UL Listed |
| Switch Action | Open/Close on Rise |
| Switch Type | SPDT |
| System Settings | Cool-Heat-Off |
| Temperature Differential (°F) | 1.5 |
| Temperature Limiting | Yes |
| Temperature Readout | Yes |
| Temperature Scale | Celsius/Fahrenheit |
| Temperature settings per day | 1 |
| Terminal Designations | GH; GM; GND; L1; Valve |
| Thermostat Type | Line Voltage |
| Voltage (V AC) | 120 to 277 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These thermostats have a simple analog display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Fan Coil Thermostat Electric Line Voltage Thermostat Switch Type SPDT Switch Action Open/Close on Rise Number of Switches 1 Thermostat Control Range 36 Degrees to 90 Degrees F Differential (Deg. F) +/-1.5 Thermostat Heating/Cooling Heating/Cooling Thermostat Number of Pipes 1 Thermostat Number of Speeds 3 Fan Switching Hi-Med-Low System Switching Heat-Off-Cool Sensor Type Bi-Metal 4 1/2 in Sensing Bulb Dia (In.) - 4 1/2 in Sensing Bulb Length (In.) - 2 1/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
