DRI-EAZ Negative Air Machine Filters & UV Bulbs

Sebelum PPN:
Rp509.900 - Rp7.499.900
Spesifikasi
UNSPSC41103507
Compatible Grainger Part Number4AYF5
Compatible Manufacturer Model NumberF284
Filter TypeHEPA
Includes FrameYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement filters install into compatible negative air machines to remove particles and other airborne contaminants from the air that passes through the machines. The average life of negative air machine filters will vary based on the model of negative air machine, how often the machine is used, and how dirty the air is that passes through the filters.
Feature
Air Scrubber Filter Filter Type HEPA Compatible Grainger Part Number 4AYF5 Compatible Manufacturer Model Number F284 Number of Filters 4 Media Material Activated Carbon Nominal Depth 1 in Nominal Height 16 in Nominal Width 16 in Filters Out Fumes Odors Frame Material Cardboard Includes Frame Yes

Ulasan Produk

Tidak ada ulasan