OMNITEC DESIGN INC. Negative Air Machine Accessories and Parts (Aksesoris Negative Air Machine)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40101502
Compatible Grainger Part Number49K228
Compatible Manufacturer Model NumberOA2000C
Inside Diameter (inch)12
Manufacturer Part NumberOAD12
MaterialMylar
Overall Length (ft)25
Overall Width (inch)12
Product TypeFlexible Duct

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible duct connects to compatible negative air machines for air cleaning applications. The duct can be connected to a negative air machine's intake manifold to pull contaminated air into the machine so it can be filtered. The duct can also be connected to a negative air machine's exhaust ring to discharge clean air from the machine into a room or outdoors.
Feature
Flexible Duct Product Type Flexible Duct Compatible Grainger Part Number 49K228 Compatible Manufacturer Model Number OA2000C Material Mylar Overall Length 25 ft Overall Width 12 in Inside Diameter 12 in

Ulasan Produk

Tidak ada ulasan