PENTAIR/PENTEK 5 1/2 Carbon Steel Mounting Bracket Kit (Set Dudukan)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC40161526
For use withBB Polypropylene Housing
Height (inch)5-1/2
Manufacturer Part Number244718-75
MaterialCarbon Steel
Width (inch)4-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Mounting Bracket Kit Height 5 1/2 in For Use With BB Polypropylene Housing Material Carbon Steel Width 4 1/2 in

Ulasan Produk

Tidak ada ulasan