ZURN Mixing Valves

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC40141609
Body MaterialBrass
Body Material - ValveBrass
Cold Inlet Temperature (°F)34
ComplianceLead Free
Flow Rate (gpm)0.5 to 4.0
For use withBaths; Faucet; Lavatories; Showers; Sinks
Hot Inlet Temperature (°F)140
IncludesCheck Valves; Strainer Screen
Inlet Size (inch)3/8
Inlet TypeNPT
Manufacturer Part NumberP6900-TMV-1-XL
Maximum Pressure145
Outlet Size (inch)5-55/64
Outlet TypeCompression
Overall Height (inch)4-27/32
Overall Width (inch)4-3/16
SeriesP6900-TMV
StandardsASSE 1070
Temperature Range (°F)95 to 115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Unthreaded pipe includes plain ends without threads. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
Feature
Mixing Valve Body Material Brass Flow Rate 0.5 to 4.0 gpm Inlet Type NPT Outlet Type Compression Inlet Size 3/8 in Outlet Size 5 55/64 in Temp Range 95 Degrees to 115 Degrees F Max Pressure 145 psi Overall Height 4 27/32 in Overall Width 4 3/16 in Inlet Temperature (Cold) 34 Degrees F Inlet Temperature (Hot) 140 Degrees F For Use With Baths Faucet Lavatories Showers Sinks Includes Check Valves Strainer Screen Standards ASSE 1070 Compliance Lead Free

Ulasan Produk

Tidak ada ulasan