POWERS Mixing Valves

Sebelum PPN:
Rp6.299.900 - Rp119.999.900
Spesifikasi
UNSPSC40141609
Cold Inlet Temperature (°F)40 to 80
Maximum Pressure (psi)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use mixing valves install at or near fixtures such as sinks, showers, and bathtubs in commercial and institutional facilities. They typically have lower maximum temperature ratings than point-of-source valves and are low-lead compliant for use in potable water systems.
Feature
Thermostatic Mixing Valve Body Material Lead Free Copper Silicon Alloy Flow Rate 4 gpm Inlet Type Compression Outlet Type Compression Inlet Size 3/8 in Outlet Size 3/8 in Temp Range 80 Degrees to 120 Degrees F Max Pressure 125 psi Overall Height 3 3/16 in Overall Width 3 3/16 in Inlet Temperature (Cold) 40 Degrees to 80 Degrees F Inlet Temperature (Hot) 120 Degrees to 180 Degrees F For Use With Domestic Hot Water Applications Includes Rough Bronze Finish Standards ASSE 1070

Ulasan Produk

Tidak ada ulasan