CASH ACME Mixing Valves

Sebelum PPN:
Rp3.199.900 - Rp5.399.900
Spesifikasi
UNSPSC40141609

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use/point-of-source mixing valves install at or near the hot water source or plumbing fixture. They meet ASSE standards for both point-of-use and point-of-source applications to control and maintain hot and cold water temperature for residential, commercial, and institutional settings.
Feature
Thermostatic Mixing Valve Body Material Bronze Inlet Type NPT Outlet Type NPT Inlet Size 3/4 in Outlet Size 3/4 in Temp Range 85 Degrees to 130 Degrees F Max Pressure 230 psi Overall Height 2 5/32 in Overall Width 5 5/8 in Compliance ASSE 1017 ASSE 1069 ASSE 1070 CSA B125.3 NSF 372 NSF 64

Ulasan Produk

Tidak ada ulasan