ACORN CONTROLS Mixing Valves

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC40141609
Body MaterialBrass
Body Material - ValveBrass
Cold Inlet Temperature (°F)40 to 85
ComplianceLead Free
Flow Rate (gpm)4.5
For use withCommercial Sink or Lavatory Applications
Hot Inlet Temperature (°F)180
Inlet Size (inch)1/2
Inlet TypeNPT
Manufacturer Part NumberST70-12
Maximum Pressure (psi)125
Outlet Size (inch)1/2
Outlet TypeNPT
Overall Height (inch)3-1/4
Overall Width (inch)3-1/4
SeriesST70
StandardsCSA B125.3; SSE 1070
Temperature Range (°F)85 to 115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use mixing valves install at or near fixtures such as sinks, showers, and bathtubs in commercial and institutional facilities. They typically have lower maximum temperature ratings than point-of-source valves and are low-lead compliant for use in potable water systems.
Feature
Tempering Valve Body Material Brass Flow Rate 4.5 gpm Inlet Type NPT Outlet Type NPT Inlet Size 1/2 in Outlet Size 1/2 in Temp Range 85 Degrees to 115 Degrees F Max Pressure 125 psi Overall Height 3 1/4 in Overall Width 3 1/4 in Inlet Temperature (Cold) 40 Degrees to 85 Degrees F Inlet Temperature (Hot) 180 Degrees F For Use With Commercial Sink or Lavatory Applications Standards CSA B125.3 SSE 1070 Compliance Lead Free

Ulasan Produk

Tidak ada ulasan