SHAW PLUGS Mechanical Blocking Plugs with Bypass

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC40142313
Bypass Connection Size (inch)1/4
Bypass Connection TypeBarbed
Bypass Thread GenderMale
For Maximum Pipe Inside Diameter (inch)1.58
For Minimum Pipe Inside Diameter (inch)1.44
For Pipe Size (inch)2
Handle MaterialBrass
Head TypeT-Handle
Maximum Back Pressure (Air) (psi)5
Maximum Back Pressure Water (ft)11.5 of head
Plate MaterialZinc-Plated Steel
Plug Seal LocationEnd of Pipe
Plug Seal MaterialNeoprene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blocking plugs have a bypass to allow flow to move around the plug. They install with a T-handle closure mechanism that expands and tightens the plug by hand and provides more leverage than a wing-nut closure.
Feature
Mechanical Expansion Plug Bypass Connection Size 1/4 in Bypass Connection Type Barbed Bypass Thread Gender Male For Maximum Pipe Inside Diameter 1.58 in For Minimum Pipe Inside Diameter 1.44 in For Pipe Size 2 in Handle Material Brass Included Water Fill Port/Hose Not Applicable Maximum Back Pressure (Air) 5 psi Maximum Back Pressure (Water) 11.5 ft of head Overall Height 3.86 in Padlock Shackle Diameter Not Applicable Plate Material Zinc-Plated Steel Plug Seal Location End of Pipe

Ulasan Produk

Tidak ada ulasan

Halaman Terkait